Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1/SPZ90 1210 NR. ZT00901

1/SPZ85 1210 NR. ZT00851

SPZ 85/1 TL1210 ; Klinová remenica SPZ

1 Grooves; 89MM Outside Diameter; Bushed; 1210; SPZ Belt Series; 85MM Pitch Diameter Minimum; 85MM Pitch Diameter Maximum; Keyway

Part #

ZT00851

BDI #

1405667

QTY

INVENTORY:
6
Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.7
UNSPSC
26111806
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
1210
Belt Series
SPZ
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Long Description
1 Grooves; 89MM Outside Diameter; Bushed; 1210; SPZ Belt Series; 85MM Pitch Diameter Minimum; 85MM Pitch Diameter Maximum; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
3.346 Inch | 85 Millimeter
Belt Width Minimum
0.382 Inch | 9.7 Millimeter
Belt Width Maximum
0.382 Inch | 9.7 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 14 To 32 Millimeter
Outside Diameter
3.504 Inch | 89 Millimeter
Pitch Diameter Minimum
3.346 Inch | 85 Millimeter