Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

7/5VP3350

10/3V1400

10/3V1400 WEDGE BANDED V BELT ; 3/8IN TOP WD 140IN OUTSIDE LG

V-Belt; 3V Series; Banded Belt Style; 140" Belt Outside Length; 3-3/4" Belt Width; 10 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

10/3V1400

BDI #

527315

QTY

Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111801
EAN
0746041029746
Belt Series
3V
Belt Style
V-Belt Banded
Number of Bands
10 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Unimatch | Narrow Deep Profile
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.jasonindustrial.com
Manufacturer Item Number
10/3V1400
Long Description
V-Belt; 3V Series; Banded Belt Style; 140" Belt Outside Length; 3-3/4" Belt Width; 10 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
140 Inch | 3556 Millimeter
Belt Width
3.75 Inch | 95.25 Millimeter