Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

10/3V19.0-3535

10/3V19.0-3535

10-3V19.0-3535 TAPER LOCK V-BELT SHEAVE ; NON RETURNABLE

10 Grooves; 19" Outside Diameter; Bushed; 3535 Bushing Series; 3V Belt Series; 18.95" Pitch Minimum; 18.95" Pitch Maximum; 1-3/16 To 3-15/16" Bushing Bore Range; Keyway

Part #

10/3V19.0-3535

BDI #

255019

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
36.774
UNSPSC
26111806
EAN
0782475086856
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
3535
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
10-3V19.0-3535 SHEAVE
Manufacturer Internal Number
112099
Weight / LBS
81
Long Description
10 Grooves; 19" Outside Diameter; Bushed; 3535 Bushing Series; 3V Belt Series; 18.95" Pitch Minimum; 18.95" Pitch Maximum; 1-3/16 To 3-15/16" Bushing Bore Range; Keyway
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-3/16 To 3-15/16 Inch | 32 To 95 Millimeter
Outside Diameter
19 Inch | 482.6 Millimeter
Pitch Diameter Maximum
18.95 Inch | 481.33 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Minimum
18.95 Inch | 481.33 Millimeter