Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

100H-2 O/L

100H-2 O/L

100H-2 O/L OFFSET LINK ; RIVETED TYPE 5/PAK

Chain Link; 100-2 Chain Size; Cottered; 1-1/4" Chain Pitch; Heavy Chain Series; 2 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 0.744" Roller Width; 0.189" Plate Thickness; 1.18" Plate Height; Curved; 0.376" Pin Diameter

Part #

100H-2 O/L

BDI #

24956070

QTY

Brand
Manufacturer Name
RENOLD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.308
UNSPSC
31151609
EAN
6623900525189
Chain Size
100-2
Basic Construction
Cottered
Component
Offset Link
Chain Series
Heavy
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Weight / LBS
0.68
Long Description
Chain Link; 100-2 Chain Size; Cottered; 1-1/4" Chain Pitch; Heavy Chain Series; 2 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 0.744" Roller Width; 0.189" Plate Thickness; 1.18" Plate Height; Curved; 0.376" Pin Diameter
Roller Diameter
0.75 Inch | 19.05 Millimeter
Plate Thickness
0.189 Inch | 4.801 Millimeter
Roller Width
0.744 Inch | 18.9 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Plate Height
1.18 Inch | 29.972 Millimeter
Pin Diameter
0.376 Inch | 9.55 Millimeter