Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

10B12.4-E

10B12.4-E

10B12.4-E SHEAVE ; QD AND BUSHINGS

Transmission Pulley; 10 Grooves; 12.8" Outside Diameter; Bushed; E Bushing Size; A | B Belt Series; 1/2" Belt Width Minimum; 21/32" Belt Width Maximum; 12.4" Pitch Diameter Minimum; 12.8" Pitch Diameter Maximum; Keyway

Part #

10B12.4-E

BDI #

27300423

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
29.665
UNSPSC
26111800
EAN
0782477549243
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
E
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
456249
Weight / LBS
65.4
Long Description
Transmission Pulley; 10 Grooves; 12.8" Outside Diameter; Bushed; E Bushing Size; A | B Belt Series; 1/2" Belt Width Minimum; 21/32" Belt Width Maximum; 12.4" Pitch Diameter Minimum; 12.8" Pitch Diameter Maximum; Keyway
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
12.8 Inch | 325.12 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 28 To 75 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Outside Diameter
12.8 Inch | 325.12 Millimeter
Pitch Diameter Minimum
12.4 Inch | 314.96 Millimeter