Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8S X 1 5/8

10S X 3 3/8

10S X 3 3/8 COUPLING FLANGE

Hub, Elastomeric Coupling; 3-3/8" Bore; 7-1/2" Outside Diameter; 4-3/4" Hub Diameter; Flanged; Finished Bore; 2.03" Length Thru Bore; 10S Size or Series; No Bushing; Keyway; Cast Iron Material; 3600 Maximum Speed; 2875In-Lbs Torque

Part #

10S X 3 3/8

BDI #

238800

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
4.24
UNSPSC
31163012
EAN
0782475876358
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Flanged
Bore Profile
Finished Bore
Coupling Size or Series
10S
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Cast Iron
Maximum Speed RPM
3600
Torque
2875In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
D-FLEX 10S X 3 3/8 FLANGE
Manufacturer Internal Number
004655
Weight / LBS
9.34
Long Description
Hub, Elastomeric Coupling; 3-3/8" Bore; 7-1/2" Outside Diameter; 4-3/4" Hub Diameter; Flanged; Finished Bore; 2.03" Length Thru Bore; 10S Size or Series; No Bushing; Keyway; Cast Iron Material; 3600 Maximum Speed; 2875In-Lbs Torque
Outside Diameter
7.5 Inch | 190.5 Millimeter
Bore
3.375 Inch | 85.725 Millimeter
Hub Diameter
4.75 Inch | 120.65 Millimeter
Length Thru Bore
2.03 Inch | 51.562 Millimeter