Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2-3VX425

11/3VX1400-A

11/3VX1400-A CONTI VX TORQUE TEAM ADV ; NON-RETURNABLE

V-Belt; 3VX Series; Banded Cogged Belt Style; 140" Belt Outside Length; 4-1/8" Belt Width; 11 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

11/3VX1400-A

BDI #

419052

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
3.24
UNSPSC
26111801
EAN
0037256629075
Belt Series
3VX
Belt Style
V-Belt Banded Cogged
Number of Bands
11 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Conti VX Torque Team Advance
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
11/3VX1400 HY-T WEDGE TORQUE TEAM
Manufacturer Internal Number
20429980
Weight / LBS
8.645
Long Description
V-Belt; 3VX Series; Banded Cogged Belt Style; 140" Belt Outside Length; 4-1/8" Belt Width; 11 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
4.125 Inch | 104.775 Millimeter
Belt Outside Length
140 Inch | 3556 Millimeter