Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

111-050-016

111-050-016

111-050-016 STIRNRAD

Spur Gear; 20MM Bore; 80MM Pitch Diameter; M5 DP; 40MM Face Width; Finished Bore; 16 Teeth; 20 Degree Pressure Angle; 50MM Hub Diameter; Steel

Part #

111-050-016

BDI #

15013960

QTY

INVENTORY:
3
Manufacturer Name
WMH HERION
Minimum Buy Quantity
N/A
Weight / Kilogram
1.69
UNSPSC
31171707
Pitch
M5 DP
Mounting Method
Finished Bore
Number of Teeth
16
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Metric
Other Features
B-Hub One Side | No Keyway
Category - BDI
Spur and Helical Gears
Product Group - BDI
M02182
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.wmh-herion.de
Weight / LBS
3.7258
Long Description
Spur Gear; 20MM Bore; 80MM Pitch Diameter; M5 DP; 40MM Face Width; Finished Bore; 16 Teeth; 20 Degree Pressure Angle; 50MM Hub Diameter; Steel
Bore
0.787 Inch | 20 Millimeter
Hub Diameter
1.969 Inch | 50 Millimeter
Face Width
1.575 Inch | 40 Millimeter
Pitch Diameter
3.15 Inch | 80 Millimeter