Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

9.5X925LA

12.5X850LA

12.5X850LA V-BELT ; FB FAN WRAPPED NON RETURNABLE

V-Belt; 12.5X Series; 850MM Belt Outside Length; 12.5MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

12.5X850LA

BDI #

1481114

QTY

Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.119
UNSPSC
26111801
EAN
4014486099058
Belt Series
12.5X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
12.5X850LA
Weight / LBS
0.119
Long Description
V-Belt; 12.5X Series; 850MM Belt Outside Length; 12.5MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
33.465 Inch | 850 Millimeter
Belt Width
0.492 Inch | 12.5 Millimeter