Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1280-8MHP-20

1280-8MHP-20

1280-8MHP-20 TIMING BELT ; 8MHP PROFILE CHLOROPREN OPEN END NON RET

Synchronous Belt; 8MM Pitch; 1280MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; 8MHP; Fiberglass Tensile Material; Rubber Outer Material

Part #

1280-8MHP-20

BDI #

1058137

QTY

Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.141
UNSPSC
26111811
EAN
4014486190335
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MHP
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Omega High Power
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
1280-8MHP-20
Long Description
Synchronous Belt; 8MM Pitch; 1280MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; 8MHP; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0.787 Inch | 20 Millimeter
Belt Pitch Length
50.394 Inch | 1280 Millimeter