Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2052B11H

12B-1/Z=16 NR. PS11016

SATI 12B-1/Z=16 NR. PS11016

Roller Chain Sprocket; 12B-1 Chain; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 107.188MM Outside Diameter; 97.65MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

12B-1/Z=16 NR. PS11016

BDI #

1405472

QTY

INVENTORY:
1
Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
1.35
UNSPSC
31171901
Chain Size
12B-1
Number of Teeth
16
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
16MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
Long Description
Roller Chain Sprocket; 12B-1 Chain; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 107.188MM Outside Diameter; 97.65MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Chain Pitch
0.75 Inch | 19.05 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3.844 Inch | 97.65 Millimeter
Outside Diameter
4.22 Inch | 107.188 Millimeter