Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1213 EKTN9/C3

1307 EKTN9

1307 EKTN9 SELF ALIGNING BALL BRG

Self Aligning Ball Bearing; 35MM Bore; Tapered Adapter Mount; 80MM Outside Diameter; 21MM Inner Race Width; 21MM Outer Race Width; Open; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium

Part #

1307 EKTN9

BDI #

1418802

PRICE
€ 39.18 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.51
UNSPSC
31171532
EAN
7316576635588
Mounting Method
Tapered Adapter
Enclosure
Open
Rolling Element
Ball Bearing
Adapter Sleeve
H-307
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 3 Deg | High Capacity Design | 1:12 Taper
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Product Group - BDI
B00152
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
1307 EKTN9
Weight / LBS
1.124
Long Description
Self Aligning Ball Bearing; 35MM Bore; Tapered Adapter Mount; 80MM Outside Diameter; 21MM Inner Race Width; 21MM Outer Race Width; Open; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Inner Race Width
0.827 Inch | 21 Millimeter
Outer Race Width
0.827 Inch | 21 Millimeter
Bore
1.378 Inch | 35 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter