Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

4070955

1310M7 ; PM3327-7

1310M7 CONTI V MULTIRIB ; NON-RETURNABLE

Poly-V Belt; M; 3/8" Pitch; 131" Belt Pitch Length; 2-5/8" Belt Width; 7 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

1310M7 ; PM3327-7

BDI #

403102

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
3.243
UNSPSC
26111801
EAN
0037256082290
Belt Series
M
Belt Style
Poly-V
Belt Pitch
3/8 Inch
Number of Bands
7 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Conti V Multirib
Category - BDI
Drive Belt Poly-V
Product Group - BDI
53040
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
Manufacturer Item Number
1310M7 PM3327-7
Manufacturer Internal Number
20058024
Weight / LBS
7.144
Long Description
Poly-V Belt; M; 3/8" Pitch; 131" Belt Pitch Length; 2-5/8" Belt Width; 7 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
131 Inch | 3327.4 Millimeter
Belt Width
2.625 Inch | 66.675 Millimeter