Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

17X2300LI

13X1900LI

A13 13 X 1900 ; KLINOVÝ REMEŇ

V-Belt; 13X Series; 1950MM Belt Outside Length; 13MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

13X1900LI

BDI #

15040749

PRICE
€ 2.82 / each

QTY

INVENTORY:
8
Manufacturer Name
BARUM BELT
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111801
Belt Series
13X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Long Description
V-Belt; 13X Series; 1950MM Belt Outside Length; 13MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.512 Inch | 13 Millimeter
Belt Outside Length
76.772 Inch | 1950 Millimeter