Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

140G-14M-68-4040

140G-14M-68-4040

GTR-140G-14M-68 SYNCHRONOUS PULLEY

Synchronous Pulley; 68MM Belt Width; 14 Millimeter Belt Pitch; 14M-68 Belt Style; 140 Teeth; 84.582MM Face Width; Bushed; 621.081MM OD; 623.875MM Pitch Diam; Yes Keyway; 38 To 115MM Bushing Bore Range; 4040 Bushing; No Minimum Plain Bore

Part #

140G-14M-68-4040

BDI #

415782

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
49.046
UNSPSC
26111812
EAN
0037256089688
Belt Pitch
14 MM
Belt Style
14M-68
Number of Teeth
140
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
4040
Minimum Plain Bore
No
Max Bore
0
Other Features
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
GTR-140G-14M-68 4040TL Falcon Sprocket
Manufacturer Internal Number
20296207
Weight / LBS
108.03
Long Description
Synchronous Pulley; 68MM Belt Width; 14 Millimeter Belt Pitch; 14M-68 Belt Style; 140 Teeth; 84.582MM Face Width; Bushed; 621.081MM OD; 623.875MM Pitch Diam; Yes Keyway; 38 To 115MM Bushing Bore Range; 4040 Bushing; No Minimum Plain Bore
Outside Diameter
24.452 Inch | 621.081 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
3.33 Inch | 84.582 Millimeter
Belt Width
2.677 Inch | 68 Millimeter
Bushing Bore Range
1-7/16 To 4-7/16 Inch | 38 To 115 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Pitch Diameter
24.562 Inch | 623.875 Millimeter