Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

140G-8M-36-3020

140G-8M-36-3020

GTR-140G-8M-36 SYNCHRONOUS PULLEY ; NON-RETURNABLE

Synchronous Pulley; 36MM Belt Width; 8 Millimeter Belt Pitch; 8M-36 Belt Style; 140 Teeth; 47.244MM Face Width; Bushed; 354.914MM OD; 356.51MM Pitch Diam; Yes Keyway; 24 To 65MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore

Part #

140G-8M-36-3020

BDI #

415723

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
11.631
UNSPSC
26111812
EAN
0037256089091
Belt Pitch
8 MM
Belt Style
8M-36
Number of Teeth
140
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Max Bore
0
Other Features
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
GTR-140G-8M-36 3020TL Falcon Sprocket
Manufacturer Internal Number
20296148
Weight / LBS
25.62
Long Description
Synchronous Pulley; 36MM Belt Width; 8 Millimeter Belt Pitch; 8M-36 Belt Style; 140 Teeth; 47.244MM Face Width; Bushed; 354.914MM OD; 356.51MM Pitch Diam; Yes Keyway; 24 To 65MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Bushing Bore Range
7/8 To 3-1/4 Inch | 24 To 65 Millimeter
Belt Width
1.417 Inch | 36 Millimeter
Pitch Diameter
14.036 Inch | 356.51 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.86 Inch | 47.244 Millimeter
Outside Diameter
13.973 Inch | 354.914 Millimeter