Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1448MT85A-F1.625

14414MT40A-F1.500

14414MT40A F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY

Synchronous Pulley; 38.1MM Bore; 40MM Belt Width; 14 MM Belt Pitch; 14M-40 Belt Style; 144 Teeth; 53.975MM Face Width; Finished Bore; 638.912MM Outside Diameter; 641.706MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore

Part #

14414MT40A-F1.500

BDI #

923046

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223749330
Belt Pitch
14 MM
Belt Style
14M-40
Number of Teeth
144
Mounting Method
Finished Bore
Flanges
No
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
296
Long Description
Synchronous Pulley; 38.1MM Bore; 40MM Belt Width; 14 MM Belt Pitch; 14M-40 Belt Style; 144 Teeth; 53.975MM Face Width; Finished Bore; 638.912MM Outside Diameter; 641.706MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Face Width
2.125 Inch | 53.975 Millimeter
Belt Width
1.575 Inch | 40 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Outside Diameter
25.154 Inch | 638.912 Millimeter
Pitch Diameter
25.264 Inch | 641.706 Millimeter