Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

14M-140S-125

14M-140S-125

14MX-140S-125-6050 ; Remenica

Synchronous Pulley; 125MM Belt Width; 14 MM Belt Pitch; 14M-125 Belt Style; 140 Teeth; 141MM Face Width; Bushed; 621.09MM Outside Diameter; 623.89MM Pitch Diameter; Yes Keyway; 4535 Bushing; No Minimum Plain Bore

Part #

7727-35140

BDI #

1094419

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
73.0
Belt Pitch
14 MM
Belt Style
14M-125
Number of Teeth
140
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Bore Range - Inch
1-15/16 To 4-15/16
Bushing Size
4535
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Weight / LBS
160.93726
Long Description
Synchronous Pulley; 125MM Belt Width; 14 MM Belt Pitch; 14M-125 Belt Style; 140 Teeth; 141MM Face Width; Bushed; 621.09MM Outside Diameter; 623.89MM Pitch Diameter; Yes Keyway; 4535 Bushing; No Minimum Plain Bore
Pitch Diameter
24.563 Inch | 623.89 Millimeter
Face Width
5.551 Inch | 141 Millimeter
Outside Diameter
24.452 Inch | 621.09 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
4.921 Inch | 125 Millimeter