Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

14M-192S-90

14M-192S-90

PCGT 14M 192S 90 ; REMENICA

Synchronous Pulley; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 192 Teeth; 106MM Face Width; Bushed; 852.82MM Outside Diameter; 855.61MM Pitch Diameter; Yes Keyway; 5040 Bushing; No Minimum Plain Bore

Part #

7727-34192

BDI #

1094431

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
108.5
Belt Pitch
14 MM
Belt Style
14M-90
Number of Teeth
192
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Bore Range - Inch
2-1/2 To 5
Bushing Size
5040
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Weight / LBS
239.20127
Long Description
Synchronous Pulley; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 192 Teeth; 106MM Face Width; Bushed; 852.82MM Outside Diameter; 855.61MM Pitch Diameter; Yes Keyway; 5040 Bushing; No Minimum Plain Bore
Face Width
4.173 Inch | 106 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
3.543 Inch | 90 Millimeter
Outside Diameter
33.576 Inch | 852.82 Millimeter
Pitch Diameter
33.685 Inch | 855.61 Millimeter