Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8MX-40S-36

14MX-37S-68

14MX-37S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68

68MM Belt Width; 14MM Belt Pitch; 14M-68 Poly Chain GT2 Belt Style; 37 Teeth; 76.454MM Face Width; Bushed; 182.118MM Flange OD; 162.103MM OD; 164.897MM Pitch Diam; Keyway; 22.225 To 82.55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore

Part #

14MX-37S-68

BDI #

1094931

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
7.3
EAN
0072053460919
Belt Pitch
14 MM
Belt Style
14M-68 Poly Chain GT2
Number of Teeth
37
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
68MM Belt Width; 14MM Belt Pitch; 14M-68 Poly Chain GT2 Belt Style; 37 Teeth; 76.454MM Face Width; Bushed; 182.118MM Flange OD; 162.103MM OD; 164.897MM Pitch Diam; Keyway; 22.225 To 82.55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Belt Width
2.677 Inch | 68 Millimeter
Outside Diameter
6.382 Inch | 162.103 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
7.17 Inch | 182.118 Millimeter
Face Width
3.01 Inch | 76.454 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 22.225 To 82.55 Millimeter
Pitch Diameter
6.492 Inch | 164.897 Millimeter