Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

14MX63S68-3525

14MX63S68-3525

14MX63S68-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756575

Synchronous Pulley; 68MM Belt Width; 14 MM Belt Pitch; 14M-68 Belt Style; 63 Teeth; 76.454MM Face Width; Bushed; 277.952MM Outside Diameter; 280.746MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore

Part #

14MX63S68-3525

BDI #

24302022

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
26.308
UNSPSC
26111812
EAN
0070964069702
Belt Pitch
14 MM
Belt Style
14M-68
Number of Teeth
63
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3525
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
58
Long Description
Synchronous Pulley; 68MM Belt Width; 14 MM Belt Pitch; 14M-68 Belt Style; 63 Teeth; 76.454MM Face Width; Bushed; 277.952MM Outside Diameter; 280.746MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
11.59 Inch | 294.386 Millimeter
Belt Width
2.677 Inch | 68 Millimeter
Face Width
3.01 Inch | 76.454 Millimeter
Pitch Diameter
11.053 Inch | 280.746 Millimeter
Outside Diameter
10.943 Inch | 277.952 Millimeter
Bushing Bore Range
1-5/16 To 3-15/16 Inch | 0 Millimeter