Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

15.4-10B-F

15.4-10B-F

15.4-10B-F PULLEY

10 Grooves; 15-3/4" Outside Diameter; Bushed; F Bushing Series; A | B Belt Series; 15" Pitch Minimum; 15.4" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway

Part #

15.4-10B-F

BDI #

410543

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
38.873
EAN
0037256193620
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
F
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Classical Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
15.4-10B-F PULLEY
Manufacturer Internal Number
20179044
Weight / LBS
85.7
Long Description
10 Grooves; 15-3/4" Outside Diameter; Bushed; F Bushing Series; A | B Belt Series; 15" Pitch Minimum; 15.4" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Pitch Diameter Minimum
15 Inch | 381 Millimeter
Pitch Diameter Maximum
15.4 Inch | 391.16 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 90 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
15.75 Inch | 400.05 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter