Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

15BSS8

15BSS8

15BSS8 MINIATURE CHAIN SPROCKET ; NON RETURNABLE STAINLESS

Roller Chain Sprocket; 15 Chain; 8 Teeth; 1 Row of Teeth; No Hardened Teeth; 0.437" Outside Diameter; 0.385" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 0.148" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material

Part #

15BSS8

BDI #

173196

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
31171901
EAN
0781711541791
Chain Size
15
Number of Teeth
8
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Stainless Steel
Minimum Plain Bore
Yes
Other Features
Miniature Chain Sprocket
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Miniature Chain
Manufacturer URL
https://www.bostongear.com
Weight / LBS
0.005
Long Description
Roller Chain Sprocket; 15 Chain; 8 Teeth; 1 Row of Teeth; No Hardened Teeth; 0.437" Outside Diameter; 0.385" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 0.148" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Pitch Diameter
0.385 Inch | 9.779 Millimeter
Chain Pitch
0.148 Inch | 3.759 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
0.437 Inch | 11.1 Millimeter