Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

15S20LR

15S20LR

15S20LR TIGEAR-2 REDUCER ; NON RETURNABLE SOLID SIZES 13-20

Speed Reducer; Right Angle; 20:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; 15 Series; 1/2" Input Shaft Diameter

Part #

15S20LR

BDI #

263475

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
9.979
UNSPSC
26111537
EAN
0782475745739
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
20:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
0.5HP
Nominal Max Output RPM
87.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
88
Gearing
Worm
Manufacturer's Series
15
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
710Lbs
Base Included
No
Input Rating value plus um
0.7HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
407In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
15S20LR TIGEAR-2 REDUCER
Manufacturer Internal Number
15S20LR
Weight / LBS
39
Long Description
Speed Reducer; Right Angle; 20:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; 15 Series; 1/2" Input Shaft Diameter
Output Shaft Diameter
0.75 Inch | 19.05 Millimeter
Bolt Hole Diameter
0.25 Inch | 6.35 Millimeter
Output Shaft Length
2.23 Inch | 56.642 Millimeter
Input Shaft Diameter
0.5 Inch | 12.7 Millimeter
Nominal Center Distance
1.5 Inch | 38.1 Millimeter
Base to Center of Output Shaft
1.87 Inch | 47.498 Millimeter
Overall Length
7.28 Inch | 184.912 Millimeter
Overall Width
8.62 Inch | 218.948 Millimeter
Base to Center of Input Shaft
3.37 Inch | 85.598 Millimeter
Overall Height
5.48 Inch | 139.192 Millimeter
Input Shaft Length
1.19 Inch | 30.226 Millimeter
Center Distance
1.5 Inch | 38.1 Millimeter