Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

12.0-12C-J

16.0-12D-M

16.0-12D-M PULLEY

12 Grooves; 16.64" Outside Diameter; Bushed; M Bushing Series; D Belt Series; 16" Pitch Minimum; 16" Pitch Maximum; 1-15/16 To 5-1/2" Bushing Bore Range; Keyway

Part #

16.0-12D-M

BDI #

410563

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
126.507
EAN
0037256193828
Number of Grooves
12
Mounting Method
Bushed
Bushing Size
M
Belt Series
D
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Classical Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
16.0-12D-M PULLEY
Manufacturer Internal Number
20179064
Weight / LBS
278.9
Long Description
12 Grooves; 16.64" Outside Diameter; Bushed; M Bushing Series; D Belt Series; 16" Pitch Minimum; 16" Pitch Maximum; 1-15/16 To 5-1/2" Bushing Bore Range; Keyway
Belt Width Maximum
1.25 Inch | 31.75 Millimeter
Pitch Diameter Maximum
16 Inch | 406.4 Millimeter
Bushing Bore Range
1-15/16 To 5-1/2 Inch | 80 To 120 Millimeter
Pitch Diameter Minimum
16 Inch | 406.4 Millimeter
Belt Width Minimum
1.25 Inch | 31.75 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
16.64 Inch | 422.656 Millimeter