IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS 10B-2 TEMP 200DEG C
Roller Chain; 10B-2; Riveted; 15.875MM Chain Pitch; Standard; 2 Strand; Carbon Steel; ISO; 10.16MM Roller Dia; 9.65MM Roller Wid; 1.7MM Plate Thickness; 14.7MM Plate Height; 5.08MM Pin Dia
Part #
BDI #
TSUBAKI
TDP 12B-1RP BS LOTUS c
Roller Chain; 12B Chain Size; Riveted; 19.05MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.8MM Plate Thickness; 16.1MM Plate Height; Curved; 5.72MM Pin Diameter
Part #
BDI #
TSUBAKI
RS 16 B-3 C/L ; Reťazová spojka
Chain Link; 16B-3 Chain Size; Spring Clip; 25.4MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 3.962MM Plate Thickness; 21.006MM Plate Height; Curved; 8.28MM Pin Diameter
Part #
BDI #
RENOLD
VGL 50 HV-1S26I ; Reťaz
Chain Link; 50 Chain Size; Spring Clip; 15.875MM Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.4MM Roller Width; 2.45MM Plate Thickness; 14.6MM Plate Height; Curved; 5.08MM Pin Diameter
Part #
BDI #
DONGHUA
DONGHUA 08B-2 C/L
Chain Link; 08B-2 Chain Size; Spring Clip; 12.7MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.6MM Plate Thickness; 11.8MM Plate Height; Curved; 4.45MM Pin Diameter
Part #
BDI #