Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHG 1400-8M-50

1610-14M SL

1610-14M SYNCHRONOUS BELT SLEEVE ; 500MM/EA SOLD PER MM NON RETURNABLE

Synchronous Belt; 14MM Pitch; 1610MM Pitch Length; Standard HTD Tooth Profile; 14M; Fiberglass Tensile Material; Rubber Outer Material

Part #

1610-14M SL

BDI #

20218126

QTY

INVENTORY:
572
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.018
UNSPSC
26111811
EAN
4044978232083
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Sleeve | Omega
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
1610-14M-500
Manufacturer Internal Number
1610-14M-500
Long Description
Synchronous Belt; 14MM Pitch; 1610MM Pitch Length; Standard HTD Tooth Profile; 14M; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0 Inch | 0 Millimeter
Belt Pitch Length
63.386 Inch | 1610 Millimeter