Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1150M17

1610M14 ; PM4089-14

1610M14 CONTI V MULTIRIB ; POR M-SECTION

Poly-V Belt; M; 3/8 Inch Pitch; 161" Belt Pitch Length; 5-1/4" Belt Width; 14 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

1610M14 ; PM4089-14

BDI #

398134

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
7.91
UNSPSC
26111801
EAN
0037256252525
Belt Series
M
Belt Style
Poly-V
Belt Pitch
3/8 Inch
Number of Bands
14 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Other Features
Conti V Multirib
Category - BDI
Drive Belt Poly-V
Product Group - BDI
53040
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer Item Number
1610M14
Weight / LBS
17.42
Long Description
Poly-V Belt; M; 3/8 Inch Pitch; 161" Belt Pitch Length; 5-1/4" Belt Width; 14 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
161 Inch | 4,089.4 Millimeter
Belt Width
5.25 Inch | 133.35 Millimeter