Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

16B-2/Z=15 2012 NR. TD12015

16B-2/Z=15 2012 NR. TD12015

SATI 16B-2/Z=15 2012 NR. TD12015

Roller Chain Sprocket; 16B-2 Chain; 15 Teeth; 2 Row of Teeth; No Hardened Teeth; 134.722MM Outside Diameter; 122.17MM Pitch Diameter; A-No Hub; Bushed Mount; 2012 Bushing; 25.4MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material

Part #

16B-2/Z=15 2012 NR. TD12015

BDI #

840727

QTY

Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
2.9
UNSPSC
31171901
Chain Size
16B-2
Number of Teeth
15
Number of Rows of Teeth
2
Hub Type
A-No Hub
Mounting Method
Bushed
Bushing Size if bushed
2012
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
Long Description
Roller Chain Sprocket; 16B-2 Chain; 15 Teeth; 2 Row of Teeth; No Hardened Teeth; 134.722MM Outside Diameter; 122.17MM Pitch Diameter; A-No Hub; Bushed Mount; 2012 Bushing; 25.4MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Outside Diameter
5.304 Inch | 134.722 Millimeter
Pitch Diameter
4.81 Inch | 122.17 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
3/4 To 2 Inch | 14 To 50 Millimeter