Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
18771 / 1.875X2.75X0.5 D8 ET

18771 / 1.875X2.75X0.5 D8 ET

18771 / 1.875X2.75X0.5 D8 ET

CRSEAL 18771 / 1.875X2.75X0.5 D8 ET ; LIP SEAL

Lip Seal; 1-7/8" Shaft Dia; 2-3/4" Housing Bore; 1/2" Nominal Width; Ethylene Acrylic Elastomer Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; D8 Seal Design Code

Part #

18771 / 1.875X2.75X0.5 D8 ET

BDI #

1245157

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.119
UNSPSC
31411705
EAN
0085311154628
Generic Design Code
C_R_D8
Lip Material
Ethylene Acrylic Elastomer
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
D8
Other Features
Bore-Tite on OD | Without Inner Case | PTFE Secondary Lip
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
18771
Weight / LBS
0.188
Long Description
Lip Seal; 1-7/8" Shaft Dia; 2-3/4" Housing Bore; 1/2" Nominal Width; Ethylene Acrylic Elastomer Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; D8 Seal Design Code
Housing Bore
2.75 Inch | 69.85 Millimeter
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter