Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1LA7063-4AB12

1LA7063-4AB12

1LA7063-4AB12 0,18KW, MENŠIA PRIRUBA ; ELEKTROMOTOR

AC Motor; General Purpose; 0.241 | 0.282HP; 63M Frame Size; 1800/1500 Sync RPM; 230/400/460 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 50/60 Hertz; B14 Face; No Base; 11MM Shaft Diameter; 202.5MM Overall Length; 58.3% Efficiency Full Load

Part #

1LA7063-4AB12

BDI #

15038607

QTY

CATEGORY
Brand
Manufacturer Name
SIEMENS
Minimum Buy Quantity
N/A
Weight / Kilogram
4.0
UNSPSC
26101112
Horse Power
0.241 | 0.282HP
Frame Size
63M
Hertz
50/60
Sync RPM
1800/1500
Voltage
230/400/460
Current
AC
Phase
Three Phase
Enclosure
IP55
Frame Profile
IEC
Mounting Method
B14 Face
Base
No
Efficiency Full Load
58.3
Inch - Metric
Metric
Other Features
Squirrel Cage | 4 Pole
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.siemens.com
Weight / LBS
8.818
Long Description
AC Motor; General Purpose; 0.241 | 0.282HP; 63M Frame Size; 1800/1500 Sync RPM; 230/400/460 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 50/60 Hertz; B14 Face; No Base; 11MM Shaft Diameter; 202.5MM Overall Length; 58.3% Efficiency Full Load
Shaft Diameter
0.433 Inch | 11 Millimeter
Overall Length
7.972 Inch | 202.5 Millimeter