Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1LE21211AA114EA3

1LE21211AC314EA3

1LE21211AC314EA3 AC MOTOR ; POR 1HP 1200RPM GP100A 208-230/460V

AC Motor; General Purpose; 1HP; 145TC Frame Size; 1200 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.37" Overall Length; 82.5% Efficiency Full Load

Part #

1LE21211AC314EA3

BDI #

22593342

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
20.412
UNSPSC
26101112
EAN
0040892592047
Horse Power
1HP
Frame Size
145TC
Hertz
60
Sync RPM
1200
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base
Yes
Efficiency Full Load
82.5
Inch - Metric
Inch
Other Features
Aluminum Frame
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.siemens.com
Manufacturer Item Number
1LE21211AC314EA3
Weight / LBS
45
Long Description
AC Motor; General Purpose; 1HP; 145TC Frame Size; 1200 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.37" Overall Length; 82.5% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
14.37 Inch | 364.998 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter