Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1LE21211CC314GA3

1LE21211CC314GA3

1LE21211CC314GA3 AC MOTOR ; POR 2HP 1200RPM GP100A 208-230/460V

AC Motor; General Purpose; 2HP; 184TC Frame Size; 1200 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 1-1/8" Shaft Diameter; 16.68" Overall Length; 88.5% Efficiency Full Load

Part #

1LE21211CC314GA3

BDI #

22593404

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
32.659
UNSPSC
26101112
EAN
0040892591668
Horse Power
2HP
Frame Size
184TC
Hertz
60
Sync RPM
1200
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
88.5
Inch - Metric
Inch
Other Features
Aluminum Frame
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.siemens.com
Manufacturer Item Number
1LE21211CC314GA3
Weight / LBS
72
Long Description
AC Motor; General Purpose; 2HP; 184TC Frame Size; 1200 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 1-1/8" Shaft Diameter; 16.68" Overall Length; 88.5% Efficiency Full Load
Overall Length
16.68 Inch | 423.672 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter