Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1LE21211AA114EA3

1LE21212AC114EA3

1LE21212AC114EA3 AC MOTOR ; POR 3HP 1200RPM GP100A 208-230/460V

AC Motor; General Purpose; 3HP; 213TC Frame Size; 1200 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 20.65" Overall Length; 89.5% Efficiency Full Load

Part #

1LE21212AC114EA3

BDI #

22593450

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
47.174
UNSPSC
26101112
EAN
0040892592221
Horse Power
3HP
Frame Size
213TC
Hertz
60
Sync RPM
1200
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base
Yes
Efficiency Full Load
89.5
Inch - Metric
Inch
Other Features
Aluminum Frame
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.siemens.com
Manufacturer Item Number
1LE21212AC114EA3
Weight / LBS
104
Long Description
AC Motor; General Purpose; 3HP; 213TC Frame Size; 1200 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 20.65" Overall Length; 89.5% Efficiency Full Load
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Overall Length
20.65 Inch | 524.51 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter