Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1LE22112AB214AA3

1LE22112AB214AA3

1LE22112AB214AA3 AC MOTOR ; POR 10HP 1800RPM TEFC 230/460/60/3 215T

AC Motor; General Purpose; 10HP; 215T Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 20.7" Overall Length; 92.4% Efficiency Full Load

Part #

1LE22112AB214AA3

BDI #

22593632

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
82.8
UNSPSC
26101112
EAN
0662643149302
Horse Power
10HP
Frame Size
215T
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
92.4
Inch - Metric
Inch
Other Features
Cast Iron Frame
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.siemens.com
Manufacturer Item Number
1LE22112AB214AA3
Weight / LBS
185
Long Description
AC Motor; General Purpose; 10HP; 215T Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 20.7" Overall Length; 92.4% Efficiency Full Load
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Overall Length
20.7 Inch | 525.78 Millimeter
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter