Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1LE22212AB214AA3

1LE22212CD216AA3

1LE22212CD216AA3 AC MOTOR ; POR 15HP 900RPM GP100 230/460V 286T NP

AC Motor; General Purpose; 15HP; 286T Frame Size; 900 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 29.38" Overall Length; 91% Efficiency Full Load

Part #

1LE22212CD216AA3

BDI #

22594018

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
208.199
UNSPSC
26101112
EAN
0662643929232
Horse Power
15HP
Frame Size
286T
Hertz
60
Sync RPM
900
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
91
Inch - Metric
Inch
Other Features
Cast Iron Frame
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.siemens.com
Manufacturer Item Number
1LE22212CD216AA3
Weight / LBS
459
Long Description
AC Motor; General Purpose; 15HP; 286T Frame Size; 900 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 29.38" Overall Length; 91% Efficiency Full Load
Overall Length
29.38 Inch | 746.252 Millimeter
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Base to Center of Shaft
7 Inch | 177.8 Millimeter