Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1MB21213AD216AG3

1MB21213AD216AG3

1MB21213AD216AG3 AC MOTOR ; POR 25HP 900RPM XP100 230/460V 326T

AC Motor; General Purpose; 25HP; 326T Frame Size; 900 Sync RPM; 230/460 Voltage; AC; TEFC | XP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-1/8" Shaft Diameter; 8" Base to Center of Shaft; 32.08" Overall Length; 91% Efficiency Full Load

Part #

1MB21213AD216AG3

BDI #

22595361

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
309.803
UNSPSC
26101112
EAN
0662643162189
Horse Power
25HP
Frame Size
326T
Hertz
60
Sync RPM
900
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC | XP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
91
Inch - Metric
Inch
Other Features
Explosion Proof | Cast Iron Frame
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.siemens.com
Manufacturer Item Number
1MB21213AD216AG3
Weight / LBS
683
Long Description
AC Motor; General Purpose; 25HP; 326T Frame Size; 900 Sync RPM; 230/460 Voltage; AC; TEFC | XP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-1/8" Shaft Diameter; 8" Base to Center of Shaft; 32.08" Overall Length; 91% Efficiency Full Load
Base to Center of Shaft
8 Inch | 203.2 Millimeter
Overall Length
32.08 Inch | 814.832 Millimeter
Shaft Diameter
2.125 Inch | 53.975 Millimeter