Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1MB21212AA114AG3

1MB21214AD116AG3

1MB21214AD116AG3 AC MOTOR ; POR 50HP 900RPM XP100 230/460V 404T

AC Motor; General Purpose; 50HP; 404T Frame Size; 900 Sync RPM; 230/460 Voltage; AC; TEFC | XP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-7/8" Shaft Diameter; 10" Base to Center of Shaft; 39.52" Overall Length; 92.4% Efficiency Full Load

Part #

1MB21214AD116AG3

BDI #

22595407

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
476.272
UNSPSC
26101112
EAN
0662643162424
Horse Power
50HP
Frame Size
404T
Hertz
60
Sync RPM
900
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC | XP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
92.4
Inch - Metric
Inch
Other Features
Explosion Proof | Cast Iron Frame
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.siemens.com
Manufacturer Item Number
1MB21214AD116AG3
Weight / LBS
1050
Long Description
AC Motor; General Purpose; 50HP; 404T Frame Size; 900 Sync RPM; 230/460 Voltage; AC; TEFC | XP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-7/8" Shaft Diameter; 10" Base to Center of Shaft; 39.52" Overall Length; 92.4% Efficiency Full Load
Base to Center of Shaft
10 Inch | 254 Millimeter
Overall Length
39.52 Inch | 1003.808 Millimeter
Shaft Diameter
2.875 Inch | 73.025 Millimeter