Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2/11M1150JB

2/11M1150JB

2/11M1150JB (1x2) ; Polyflex V-Belts

V-Belt; 11M Series; Banded Belt Style; 1150MM Belt Outside Length; 22MM Belt Width; 2 Bands; Polyester Tensile Material; Polyurethane Outer Material

Part #

8914-02115

BDI #

1098557

QTY

INVENTORY:
2
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.18
UNSPSC
26111801
EAN
0072053244458
Belt Series
11M
Belt Style
V-Belt Banded
Number of Bands
2 Bands
Tensile Material
Polyester
Outer Material
Polyurethane
Other Features
Polyflex JB | Ribbed Top
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
211M1150JB
Manufacturer Internal Number
8914-2115
Weight / LBS
0.39
Long Description
V-Belt; 11M Series; Banded Belt Style; 1150MM Belt Outside Length; 22MM Belt Width; 2 Bands; Polyester Tensile Material; Polyurethane Outer Material
Belt Width
0.866 Inch | 22 Millimeter
Belt Outside Length
45.276 Inch | 1150 Millimeter