Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2/7M925JB

2/7M925JB

2/7M925JB (1x2)

V-Belt; 7M Series; Banded Belt Style; 925MM Belt Outside Length; 14MM Belt Width; 2 Bands; Polyester Tensile Material; Polyurethane Outer Material

Part #

8913-02925

BDI #

1098927

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.06
UNSPSC
26111801
EAN
0072053247688
Belt Series
7M
Belt Style
V-Belt Banded
Number of Bands
2 Bands
Tensile Material
Polyester
Outer Material
Polyurethane
Other Features
Polyflex JB | Ribbed Top
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
27M925JB
Manufacturer Internal Number
8913-2925
Weight / LBS
0.14
Long Description
V-Belt; 7M Series; Banded Belt Style; 925MM Belt Outside Length; 14MM Belt Width; 2 Bands; Polyester Tensile Material; Polyurethane Outer Material
Belt Outside Length
36.417 Inch | 925 Millimeter
Belt Width
0.551 Inch | 14 Millimeter