Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2/SPB118 1610 NR. BT01182

2/SPB118 1610 NR. BT01182

SATI 2/SPB118 1610 NR. BT01182

2 Grooves; 125MM Outside Diameter; Bushed; 1610; SPB Belt Series; 118MM Pitch Diameter Minimum; 118MM Pitch Diameter Maximum; Keyway

Part #

2/SPB118 1610 NR. BT01182

BDI #

1404645

QTY

INVENTORY:
2
Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
1.8
UNSPSC
26111806
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
1610
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Long Description
2 Grooves; 125MM Outside Diameter; Bushed; 1610; SPB Belt Series; 118MM Pitch Diameter Minimum; 118MM Pitch Diameter Maximum; Keyway
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Pitch Diameter Maximum
4.646 Inch | 118 Millimeter
Pitch Diameter Minimum
4.646 Inch | 118 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 42 Millimeter
Outside Diameter
4.921 Inch | 125 Millimeter
Belt Width Minimum
0.642 Inch | 16.3 Millimeter