Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2/SPZ170 2012 NR. ZT01702

2/SPZ170 2012 NR. ZT01702

SPZ 170/2 TL2012 ; Klinová remenica SPZ

2 Grooves; 174MM Outside Diameter; Bushed; 2012; SPZ Belt Series; 170MM Pitch Diameter Minimum; 170MM Pitch Diameter Maximum; Keyway

Part #

ZT01702

BDI #

1405708

QTY

INVENTORY:
19
Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
2.5
UNSPSC
26111806
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
2012
Belt Series
SPZ
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Long Description
2 Grooves; 174MM Outside Diameter; Bushed; 2012; SPZ Belt Series; 170MM Pitch Diameter Minimum; 170MM Pitch Diameter Maximum; Keyway
Pitch Diameter Minimum
6.693 Inch | 170 Millimeter
Belt Width Maximum
0.382 Inch | 9.7 Millimeter
Belt Width Minimum
0.382 Inch | 9.7 Millimeter
Pitch Diameter Maximum
6.693 Inch | 170 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
6.85 Inch | 174 Millimeter
Bushing Bore Range
3/4 To 2 Inch | 14 To 50 Millimeter