Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SPZ75X2 1210 NR. ZT00752

2/SPZ67 1108 NR. ZT00672

SPZ 67/2 TL1108 ; Klinová remenica SPZ

2 Grooves; 71MM Outside Diameter; Bushed; 1108; SPZ Belt Series; 67MM Pitch Diameter Minimum; 67MM Pitch Diameter Maximum; Keyway

Part #

ZT00672

BDI #

1405658

QTY

INVENTORY:
2
Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.4
UNSPSC
26111806
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
1108
Belt Series
SPZ
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Long Description
2 Grooves; 71MM Outside Diameter; Bushed; 1108; SPZ Belt Series; 67MM Pitch Diameter Minimum; 67MM Pitch Diameter Maximum; Keyway
Bushing Bore Range
3/8 To 1-1/8 Inch | 14 To 25 Millimeter
Pitch Diameter Minimum
2.638 Inch | 67 Millimeter
Belt Width Minimum
0.382 Inch | 9.7 Millimeter
Pitch Diameter Maximum
2.638 Inch | 67 Millimeter
Belt Width Maximum
0.382 Inch | 9.7 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.795 Inch | 71 Millimeter