Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

20.0-9C-J

20.0-9C-J

20.0-9C-J PULLEY

9 Grooves; 20.4" Outside Diameter; Bushed; J Bushing Series; C Belt Series; 20" Pitch Minimum; 20" Pitch Maximum; 1-7/16 To 4-1/2" Bushing Bore Range; Keyway

Part #

20.0-9C-J

BDI #

410420

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
72.212
EAN
0037256194641
Number of Grooves
9
Mounting Method
Bushed
Bushing Size
J
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Classical Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
20.0-9C-J PULLEY
Manufacturer Internal Number
20179146
Weight / LBS
159.2
Long Description
9 Grooves; 20.4" Outside Diameter; Bushed; J Bushing Series; C Belt Series; 20" Pitch Minimum; 20" Pitch Maximum; 1-7/16 To 4-1/2" Bushing Bore Range; Keyway
Pitch Diameter Maximum
20 Inch | 508 Millimeter
Bushing Bore Range
1-7/16 To 4-1/2 Inch | 50 To 100 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Outside Diameter
20.4 Inch | 518.16 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Minimum
20 Inch | 508 Millimeter