Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

200-301-034

200-301-034

200-301-034 / 10B-1 KETTENRAD Z=34 ; SPROCKET

Roller Chain Sprocket; 16MM Bore; 10B-1 Chain; 34 Teeth; 1 Row of Teeth; No Hardened Teeth; 179.5MM Outside Diameter; A-No Hub; Finished Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material

Part #

200-301-034

BDI #

15013949

QTY

INVENTORY:
4
Manufacturer Name
WMH HERION
Minimum Buy Quantity
N/A
Weight / Kilogram
1.48
UNSPSC
31171901
Chain Size
10B-1
Number of Teeth
34
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
DIN 8187 Chain | Simplex Plate Wheel
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.wmh-herion.de
Weight / LBS
3.26284
Long Description
Roller Chain Sprocket; 16MM Bore; 10B-1 Chain; 34 Teeth; 1 Row of Teeth; No Hardened Teeth; 179.5MM Outside Diameter; A-No Hub; Finished Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Bore
0.63 Inch | 16 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Pitch Diameter
0 Inch | 0 Millimeter
Outside Diameter
7.067 Inch | 179.5 Millimeter