Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

200-402-020

200-402-020

200-402-020 ; SPROCKET

Roller Chain Sprocket; 16MM Bore; 12B-2 Chain; 20 Teeth; 2 Row of Teeth; No Hardened Teeth; 130.5MM Outside Diameter; A-No Hub; Finished Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material

Part #

200-402-020

BDI #

15013952

QTY

INVENTORY:
2
Manufacturer Name
WMH HERION
Minimum Buy Quantity
N/A
Weight / Kilogram
2.22
UNSPSC
31171901
Chain Size
12B-2
Number of Teeth
20
Number of Rows of Teeth
2
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
DIN 8187 Chain | Duplex Plate Wheel
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.wmh-herion.de
Weight / LBS
4.89426
Long Description
Roller Chain Sprocket; 16MM Bore; 12B-2 Chain; 20 Teeth; 2 Row of Teeth; No Hardened Teeth; 130.5MM Outside Diameter; A-No Hub; Finished Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Bore
0.63 Inch | 16 Millimeter
Outside Diameter
5.138 Inch | 130.5 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Pitch Diameter
0 Inch | 0 Millimeter