2040 D3 CL
TSUBAKI 2040 D3 CL
Chain Link; 2040 Chain Size; Spring Clip; 1" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Straight; 5/32" Pin Diameter
Part #
2040 D3 CL
BDI #
15077688
PRICE
INVENTORY: