Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

21238-8594

21273-4031

64X4031 SIL OIL SEAL ; 10.75"IDX12.75"OD

10-3/4" Shaft Dia; 12-3/4" Housing Bore; 13/16" Nominal Width; Silicone Lip; Solid Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter | Stainless Steel Finger Lip Retainer; Steel Case; 64 Seal Design Code

Part #

21273-4031

BDI #

368109

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.919
EAN
0717744754976
Generic Design Code
C_R_HDL
Lip Material
Silicone
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter | Stainless Steel Finger
Case Construction
Steel
Seal Design Code
64
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
21273-4031
Manufacturer Internal Number
21273-4031
Weight / LBS
4.23
Long Description
10-3/4" Shaft Dia; 12-3/4" Housing Bore; 13/16" Nominal Width; Silicone Lip; Solid Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter | Stainless Steel Finger Lip Retainer; Steel Case; 64 Seal Design Code
Nominal Width
0.813 Inch | 20.65 Millimeter
Shaft Diameter
10.75 Inch | 273.05 Millimeter
Actual Width
0.813 Inch | 20.65 Millimeter
Housing Bore
12.75 Inch | 323.85 Millimeter