Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

21614MT55A-F1.250

21614MT170A-F2.375

21614MT170A F2.3750 ; POR THT HIGH TORQUE TYPE PULLEY

Synchronous Pulley; 60.325MM Bore; 170MM Belt Width; 14 MM Belt Pitch; 14M-170 Belt Style; 216 Teeth; 187.325MM Face Width; Finished Bore; 959.764MM Outside Diameter; 962.558MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore

Part #

21614MT170A-F2.375

BDI #

923356

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223097844
Belt Pitch
14 MM
Belt Style
14M-170
Number of Teeth
216
Mounting Method
Finished Bore
Flanges
No
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
2321
Long Description
Synchronous Pulley; 60.325MM Bore; 170MM Belt Width; 14 MM Belt Pitch; 14M-170 Belt Style; 216 Teeth; 187.325MM Face Width; Finished Bore; 959.764MM Outside Diameter; 962.558MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Pitch Diameter
37.896 Inch | 962.558 Millimeter
Outside Diameter
37.786 Inch | 959.764 Millimeter
Belt Width
6.693 Inch | 170 Millimeter
Face Width
7.375 Inch | 187.325 Millimeter
Bore
2.375 Inch | 60.325 Millimeter