Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

47T10/22-2 NR. 47T1022

21T5/40-2 NR. 21T5040

SATI 21T5/40-2 NR. 21T5040

10MM Belt Width; 5 Millimeter Belt Pitch; T5-10 Belt Style; 40 Teeth; 15MM Face Width; Rough Bore; 66MM Flange OD; 62.85MM OD; 63.85MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore

Part #

21T5/40-2 NR. 21T5040

BDI #

1404180

QTY

INVENTORY:
1
Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.138
UNSPSC
26111812
Belt Pitch
5 MM
Belt Style
T5-10
Number of Teeth
40
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Max Bore
0
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
0.304
Long Description
10MM Belt Width; 5 Millimeter Belt Pitch; T5-10 Belt Style; 40 Teeth; 15MM Face Width; Rough Bore; 66MM Flange OD; 62.85MM OD; 63.85MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Belt Width
0.394 Inch | 10 Millimeter
Outside Diameter
2.474 Inch | 62.85 Millimeter
Face Width
0.591 Inch | 15 Millimeter
Pitch Diameter
2.514 Inch | 63.85 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
2.598 Inch | 66 Millimeter